Shop All Duplex Straight Blade Receptacles
Woodhead
MC 5P MR 0.5M DROP
Mfr # DND5100-M005
Zoro # G5619687
product price: $27.19
/ea
Sold in multiples of 3 for $81.57
$81.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.50m
- Gender Male
- Panel Mount Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # DND5100-M005
- Zoro # G5619687
- UPC # 78678898403
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.50m |
Wire Size (AWG) | 22 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Gender | Male |
Panel Mount | Front |
Current - Maximum per Contact | 4.0A |
Product Name | DeviceNet Trunk,Mini-Change |
Coupling Type | External Thread |
NEMA Rating | NEMA 6 |
Material - Component | Nickel-plated Zinc Die-Cast |
Series | 130031 |
Voltage - Maximum | 300V AC/DC |
CSA | LR6837 |
Wire/Cable Type | Thin Standard Cable |
Temperature Range - Operating | -20° to +80°C |
Keyway | Single |
Poles | 5 |
Orientation | Straight |
Description
MC 5P MR 0.5M DROP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 4A, 600V AC, Non-Indicating (ATDR4)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPM-BR)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (164406-025)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack, Isolated Ground. (CR5352IGBK)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300RED)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- Woodhead Duplex Straight Blade Receptacles