Shop All Sensor Cordsets & Receptacles
Woodhead
Mc-5P-M/Mfe-5M-90/90-Pur
Mfr # 115033B21M050
Zoro # G005902375
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 130010
- Keyway Single
- Type Double Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 115033B21M050
- Zoro # G005902375
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 12.70mm (.500") |
Wire Size AWG | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Aluminum (3424546)
- CANTEX Elbow, 90 Degree, 4 In., PVC, 32 In. L (5121061)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- BENTLY NEVADA 3300 Xl Nsv Extension Cordset Cable (330930-040-00-05)
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F120)
- Woodhead Sensor Cordsets & Receptacles