Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 5P M/Mfe 3M St/St Drop Flex
Mfr # DNDF11AM030
Zoro # G705903948
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Keyway Single
- Coupling Style Threaded
- Gender Female-Male
- Material - Coupling Nut Die-Cast Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # DNDF11AM030
- Zoro # G705903948
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Wire Size AWG | 22 |
Cable Diameter | 7.62mm (.300") |
Details
Keyway | Single |
Coupling Style | Threaded |
Gender | Female-Male |
Material - Coupling Nut | Die-Cast Zinc |
Current - Maximum per Contact | 4.0A |
Orientation | Straight to Straight |
Voltage - Maximum | 300V AC/DC |
Material - Plating Mating | Gold |
Color - Cable Jacket | Gray |
Poles | 5 |
Temperature Range - Operating | -20°C to +80°C |
Wire/Cable Type | Thin (Drop) |
Material - Cable Jacket | TPE |
LED Indicator | No |
CSA | LR6837 |
Material - Connector Body | PVC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- COMPUTAR Other Electrical Component, TEC-M55 (TEC-M55)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- VAST Strut Channel Fitting, 1/4 (V70SQHDG)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- IFM Cordset, 3 Pin, Receptacle, Female (E18212)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- TURCK Euro Fast 5M 250VAc Cordset Cable, WK45T5RS 45TS2501 (WK4.5T-5-RS 4.5T/S2501)
- TELEMECANIQUE SENSORS Photoelectric Sensor Connector 300V 4A (XZCP0941L10)
- Woodhead Sensor Cordsets & Receptacles