Shop All Sensor Cordsets & Receptacles
Woodhead
Mc-5P-M/Mfe-3M-Pur
Mfr # 115030B21M030
Zoro # G505902400
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Series 130010
- Type Double Ended
- Keyway Single
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 115030B21M030
- Zoro # G505902400
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Cable Diameter | 12.70mm (.500") |
Wire Size AWG | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Definite Purpose Contactor, 3 Poles (8910DPA43V02Y181)
- 3M Replacement for 3M Fp301-1/2-100 Foot -BK (FP301-1/2-100`-BK 3M)
- SECURITRON Door Actuators & Plates (SP-1)
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1241L2)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- SIEMENS CONNECTOR CORDSET CABLE (6ES7 922-3BF00-0BU0)
- Woodhead Sensors