Shop All Sensor Cordsets & Receptacles
Woodhead
Mc-5P-M/Mfe-2M-Pur
Mfr # 115030B21M020
Zoro # G405902432
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 130010
- Keyway Single
- IP Rating IP67
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 115030B21M020
- Zoro # G405902432
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 16 |
Cable Diameter | 12.70mm (.500") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412C)
- NATIONAL HARDWARE FLEXIBLE HANGER ZN 2PK (N168-815)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- WIREMOLD STL RACEWAY 5 FT V700 IV (V700-5)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- AMPHENOL Cordset Cable (056922-004)
- KEYENCE Flat Ribbon Cordset Cable, OP42341 (OP-42341)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- Woodhead Sensors