Shop All Wire Connectors
Woodhead
Mc 5P Fp 9 16/5 Pvc
Mfr # 105000A01F090
Zoro # G605788508
product price: $80.75
/ea
Sold in multiples of 2 for $161.50
Free Shipping & Returns
$161.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Series 130006
- Max. Voltage 600V
- Length 9 ft
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 105000A01F090
- Zoro # G605788508
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 9 ft |
Cable Diameter | 12.70mm (.500") |
Cable Length | 2.74m (9.0') |
Wire Size (AWG) | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRF3)
- EATON B-LINE J-Hook, W/ Pin, 1/8-1/2" Flange, 2" Max Cap (BCH32-C1)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-20)
- W BOX RACEWAY DUCT 1 1/4in 2PCK, 2PK (0E-125DW2)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- ANDERSON POWER PRODUCTS PP PAK 4P PLUG LATCH (1452G3)
- GARDNER BENDER Connector Blue Wire (19-089)
- HARTING Rectangular Connector Insert, 10 A (09200042711)
- PLATINUM TOOLS Platinum Tools PT18001 F - Type RG6; Quad Compression Crimp Connectors (PT18001)
- HARTING Han B Base Panel 2 Levers (09300160301)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70584)
- Woodhead Wire Connectors