Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 5P Fp 12 16/5 Soo
Mfr # 105000C01F120
Zoro # G805902155
original price:
$136.32
8% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.66m (12.0')
- Series 130006
- Keyway Single
- Type Single Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 105000C01F120
- Zoro # G805902155
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.66m (12.0') |
Wire Size AWG | 16 |
Cable Diameter | 13.20mm (.520") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.80A, 250V AC, Non-Indicating (FNM-8/10)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- YASKAWA ABSOLUTE ENCODER CORDSET CABLE (JZSP-C7PA0D-05-E)
- SCHMITT Encoder Cordset Cable (SB-2540)
- ROSS CONNECTING ASSEMBLY CORDSET CABLE (2532H77-W)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- Woodhead Sensors