Shop All Duplex Straight Blade Receptacles
Woodhead
MC 5P F/FR 2M DEVICENET TRUNK
Mfr # DN5000-M020
Zoro # G5622478
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 2.0m
- Mounting Thread Size 1/2" - 14 NPT
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # DN5000-M020
- Zoro # G5622478
- UPC # 78678829134
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 2.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 15, 18 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Keyway | Single |
Orientation | Straight |
CSA | LR6837 |
Current - Maximum per Contact | 4.0A |
Series | 130039 |
Voltage - Maximum | 300V AC/DC |
Material - Component | Nickel-plated Zinc Die-Cast |
Panel Mount | Front |
Gender | Female |
Wire/Cable Type | Thick Standard Cable |
Temperature Range - Operating | -20° to +80°C |
Poles | 5 |
NEMA Rating | NEMA 6 |
UL | E152210 |
Coupling Type | Internal Thread |
Product Name | DeviceNet Trunk,Mini-Change |
Description
MC 5P F/FR 2M DEVICENET TRUNK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BN, Color: Brown (87-7001)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (XTCE018C01C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - White (HS364-S100-WHITE)
- NVENT HOFFMAN Mild Steel Enclosure, 10 in H (A24AB2610LP)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15CPDBK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack (BR20RTR)
- LEVITON Receptacle (TCR15-W)
- HUBBELL 20A Duplex Din Rail Receptacle 125VAC 5-20R GY (DRUB20)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Decorator Duplex Receptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red (2182REDL)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (CBRS15WWR)
- Woodhead Straight Blade Devices