Shop All Duplex Straight Blade Receptacles
Woodhead
MC 5P F/FR 12" 16/1 PVC
Mfr # 1R5000A20A120
Zoro # G2022712
product price: $36.79
/ea
Sold in multiples of 3 for $110.37
$110.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.305m
- Series 130013
- Material - Component Nickel-plated Zinc Die-Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1R5000A20A120
- Zoro # G2022712
- UPC # 78678842033
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 16 |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Series | 130013 |
Material - Component | Nickel-plated Zinc Die-Cast |
Gender | Female |
UL | E152210 |
Panel Mount | Front |
Voltage - Maximum | 600V AC/DC |
Poles | 5 |
CSA | LR6837 |
Product Name | Mini-Change |
Temperature Range - Operating | -20° to +105°C |
Wire/Cable Type | UL 1015 |
Keyway | Single |
Coupling Type | Internal Thread |
Current - Maximum per Contact | 8.0A |
Orientation | Straight |
Description
MC 5P F/FR 12" 16/1 PVC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC No-Contact Voltage Tester with LED Flashlight 120V (TR120)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A, Reversing: No (LC1DT32BD)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Base (9007CT62)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 4; 4X; 12, Hinged (LHC252015SS)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R GY (5362BGRY)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STI)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong Outlet Receptacle, 3-Wire, White, 10PK (SSRE4-WH-10)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (IG15CRI)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- LEVITON Receptacle (8300-HGY)
- Woodhead Duplex Straight Blade Receptacles