Shop All Cable Connectors
Woodhead
Mc 5P F/Fp Led Terminator
Mfr # DN150L
Zoro # G405927657
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Series 130039
- Cable Clamping Method Internal Thread
- IP Rating IP67
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # DN150L
- Zoro # G405927657
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Straight |
Series | 130039 |
Cable Clamping Method | Internal Thread |
IP Rating | IP67 |
Material | PVC |
Standards | CSA LR6837 |
Type | Female |
Material - Coupling Nut | Die-Cast Zinc |
CSA | LR6837 |
Keyway | Single |
Temperature Range - Operating | 0°C to +60°C |
Material - Contact | Copper Alloy |
Material - Plating Mating | Gold |
Poles | 5 |
Current - Maximum per Contact | 8.0A |
Product Name | DeviceNet,Mini-Change |
Approvals | cCSAus certified |
Voltage - Maximum | 50V AC/DC |
Diagnostics / LEDs | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Nylon Plastic Ties, Beaded, 5", PK1000 (MAPT01)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 4/0 AWG, 1" NPT (765006)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- IFM Wireable M12 connector (E18161)
- IFM Wireable M12 connector (EVC813)
- IFM Wireable M8 connector (E11550)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- BELL OUTDOOR 4 Comp Emt Coupling (2956US)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- Woodhead Cable Connectors