Shop All Cable Connectors
Woodhead
Mc 4P Mr 5M #16/1 Pvc Dc
Mfr # 1R4006A39M050
Zoro # G105927391
product price: $57.99
/ea
Sold in multiples of 2 for $115.98
$115.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Voltage - Maximum 600V AC/DC
- Panel Mount Front
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1R4006A39M050
- Zoro # G105927391
- Country of Origin Mexico
- Category Cable Connectors
Dimensions
Length | 5.0m |
Wire Size (AWG) | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Voltage - Maximum | 600V AC/DC |
Panel Mount | Front |
Keyway | Single |
CSA | LR6837 |
Series | 130013 |
Orientation | Straight |
UL | E152210 |
NEMA Rating | NEMA 6 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Product Name | Mini-Change |
Gender | Male |
Poles | 4 |
Current - Maximum per Contact | 8.0A |
Temperature Range - Operating | -20° to +105°C |
Wire/Cable Type | UL 1015 |
Coupling Type | External Thread |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8.3" L Cable Tie BK PK 100 (SG200S-C0)
- LEGRAND Raceway, Series 3000, 10 ft., Gray (G3000B)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- PANDUIT Base Wiring Duct, Type F, Narrow, Adhesive, Light Gray, 2" x 1.5" x 1' (6-Pack) (F2X1.5LG6-A)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-58 Pvc (CBN-3112)
- ECLIPSE TOOLS Conn, BNC Compression, RG59, PK10 (705-008-BK-10)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- DYNE-A-PAK Dyne-A-Pak 201017SN00 CPC Foam Tray; Black - Case of 1000 (201017SN00 CPC)
- IFM Wireable M12 connector (EVC813)
- ECLIPSE TOOLS Conn, CATV F Twist On, RG6, 10PK (902-368-10)
- Woodhead Cable Connectors