Shop All Duplex Straight Blade Receptacles
Woodhead
MC 4P MR 0.5M #16/1 PVC DC
Mfr # 1R4006A39M005
Zoro # G2021897
Sold in multiples of 3 for $87.57
$87.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.50m
- Orientation Straight
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1R4006A39M005
- Zoro # G2021897
- UPC # 78678877639
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.50m |
Wire Size (AWG) | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Orientation | Straight |
UL | E152210 |
Poles | 4 |
Current - Maximum per Contact | 8.0A |
Series | 130013 |
Keyway | Single |
CSA | LR6837 |
Temperature Range - Operating | -20° to +105°C |
NEMA Rating | NEMA 6 |
Coupling Type | External Thread |
Panel Mount | Front |
Gender | Male |
Product Name | Mini-Change |
Material - Component | Zinc Die-Cast with Black Epoxy |
Wire/Cable Type | UL 1015 |
Voltage - Maximum | 600V AC/DC |
Description
MC 4P MR 0.5M #16/1 PVC DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS/.COLEMAN CABLE P Cords 50ft 16/3 SJTW Outdr Org (0268)
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K51)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J36P)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- LEVITON Receptacle (8300-H)
- APC American Power Conversion-APC 500VA 230V USB/Serial UPS BK500EI (BK500EI)
- HUBBELL WIRING DEVICE-KELLEMS HUBBELL-PRO HG DECO 20A/125V LA (2182LA)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Gray (CBRS20GRY)
- HUBBELL LIGHTING Ivory 20 Amp Rectavcle Gfi (GFRST20I)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- Woodhead Straight Blade Devices