Shop All Duplex Straight Blade Receptacles
Woodhead
Mc 4P Mr 0.5M #14/1 Pvc Alt-Key
Mfr # 1R4106A28M005G
Zoro # G005981080
product price: $35.65
/ea
Sold in multiples of 3 for $106.95
$106.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Tri-Key
- IP Rating IP67
- Type Single Ended (pigtail)
- Wire/Cable Type UL 1015
- Mounting Thread Size 1/2" - 14 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1R4106A28M005G
- Zoro # G005981080
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 14 |
Length | 0.50m |
Details
Keyway | Tri-Key |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Wire/Cable Type | UL 1015 |
Product Name | BradPower A-Size |
UL | E258922 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Series | 130066 |
Gender | Male |
Voltage - Maximum | 600V |
Poles | 4 |
Current - Maximum per Contact | 15.0A |
Panel Mount | Front |
Orientation | Straight |
Temperature Range - Operating | -25° to +80°C |
Coupling Type | External Thread |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, PVC, Duplex Receptacle (PFBR826GYA)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ8R)
- ZORO SELECT Terminal Strip, 20A, 16 Pole, 300VAC (6ZEH7)
- LEVITON Receptacle (5015-W)
- LEVITON Electrical Receptacles Sm Duplex Recept - Side Wire- White (5242-W)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- HUBBELL USB Receptacle, White, 1/2 hp (USB15ACPDW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- LEVITON Electrical Receptacles 5-15R Recessed Dec Recep Blk (689-E)
- Woodhead Straight Blade Devices