Shop All Duplex Straight Blade Receptacles
Woodhead
Mc 4P Mr 0.5M #14/1 Pvc Alt-Key
Mfr # 1300660282
Zoro # G805980993
product price: $27.55
/ea
Sold in multiples of 3 for $82.65
$82.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyway Tri-Key
- Type Single Ended (pigtail)
- IP Rating IP67
- Temperature Range - Operating -25° to +80°C
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300660282
- Zoro # G805980993
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size (AWG) | 14 |
Length | 0.50m |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Keyway | Tri-Key |
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Temperature Range - Operating | -25° to +80°C |
Current - Maximum per Contact | 15.0A |
Poles | 4 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Orientation | Straight |
UL | E258922 |
Gender | Male |
Product Name | BradPower A-Size |
Wire/Cable Type | UL 1015 |
Coupling Type | External Thread |
Series | 130066 |
Panel Mount | Front |
Voltage - Maximum | 600V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photo Control Receptacle with Bracket (K122)
- QUICKCABLE Primary Wire, 16 Gauge, Red, 100ft. (230302-100)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M099)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- LEVITON Recept Grnd Dplx 15A Brn (05320-00S)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R BN (HBL5462)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20C2BL)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15ACPDBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLKTR)
- Woodhead Duplex Straight Blade Receptacles