Shop All Wire Connectors
Woodhead
Mc 4P Mp 20 90D 16/4 Pvc
Mfr # 1300061095
Zoro # G905786778
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Series 130006
- Max. Voltage 600V
- Length 20 ft
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300061095
- Zoro # G905786778
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 20 ft |
Cable Length | 6.10m (20.0') |
Cable Diameter | 10.67mm (.420") |
Wire Size (AWG) | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 2A, 570V AC, Non-Indicating (DCT2-2)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRTW15BLK)
- HUBBELL IEC Pin and Sleeve Receptacle, 125A, 415V (HBL5100R6WP)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK100 (B2-1)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4CB)
- KING ALUM-COPPR LUG 3PORT10PK (95110)
- ACOUSTIC 25-006 Large Wire Connector - 25 Pack; Red (AC830589)
- BRASSCRAFT CONN GAS 3/4X5/8X36"" (CSSC91R-36 P)
- ALLSTAR PERFORMANCE Allstar Performance ALL76266 2-Wire Weather Pack Connector Kit (ALL76266)
- Woodhead Wire Connectors & Disconnects