Shop All Sensor Cordsets & Receptacles
Woodhead
Mc-4P-M/Mfe-St/St-27M-Tpe-#16#
Mfr # 114030K12M270
Zoro # G605902478
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 27.0m (88.58')
- IP Rating IP67
- Type Double Ended
- Keyway Single
- Wire Size (AWG) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 114030K12M270
- Zoro # G605902478
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 27.0m (88.58') |
Wire Size (AWG) | 16 |
Cable Diameter | 10.92mm (.430") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE UL Class Fuse, KTK Series, Fast-Acting, 15A, 600V AC, Non-Indicating (Fluke-892583/15A)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4121206CH)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL9331)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 10kA at 125V AC (BP/MDL-1)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- LAPP KABEL Connecting 20Ft Cordset Cable (434104)
- YASKAWA Robot Assembly Cordset Cable (156925-7)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- Woodhead Sensors