Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 4P M/Mfe 8M 16/4 Tpe Flx
Mfr # 114030K12M080
Zoro # G405902500
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 8.0m (26.25')
- Type Double Ended
- Keyway Single
- IP Rating IP67
- Coupling Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 114030K12M080
- Zoro # G405902500
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 8.0m (26.25') |
Cable Diameter | 10.67mm (.420") |
Wire Size AWG | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL51-73)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA4817)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Gray (CSX-1-59-GY)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (BAF-1)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Male (2R8006A20A120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- Woodhead Sensor Cordsets & Receptacles