Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 4P Mfe 12 16/4 Pvc
Mfr # 114020A01F120
Zoro # G405902401
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.66m (12.0')
- Keyway Single
- Material - Connector Body PVC
- LED Indicator No
- Material - Coupling Nut Black Epoxy Coated Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 114020A01F120
- Zoro # G405902401
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.66m (12.0') |
Cable Diameter | 10.67mm (.420") |
Wire Size AWG | 16 |
Details
Keyway | Single |
Material - Connector Body | PVC |
LED Indicator | No |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Orientation | Straight to Straight |
Current - Maximum per Contact | 10.0A |
Material - Plating Mating | Gold |
Wire/Cable Type | STOOW |
UL | E152210 |
Voltage - Maximum | 600V |
Coupling Style | Threaded |
Material - Cable Jacket | PVC |
Poles | 4 |
Color - Cable Jacket | Yellow |
CSA | LR6837 |
Gender | Female-Male |
Temperature Range - Operating | -20°C to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNALUG Butt Splice, 3/0, PK10 (6830-010)
- MAXPOWER Garage Gear Diamond Plate Single Light Switch Plate Switch Cover (MA1524505)
- NVENT HOFFMAN Conduit Hole Seal, 2.00 In Hole dia., SS (AS150SS)
- TWECO Tweco 358-9425-1400 Complete Connection|Tw 4-Mpc Connector9425-1400 (358-9425-1400)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- IFM Single-Ended Cordset, 15 m L Cable (EVC086)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- Woodhead Sensor Cordsets & Receptacles