Shop All Wire Connectors
Woodhead
Mc 4P Fp Str 2M #14/4 Gray
Mfr # 104000A46M020
Zoro # G005963765
Sold in multiples of 2 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 130061
- Max. Voltage 600V
- Length 6.56 ft
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 104000A46M020
- Zoro # G005963765
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 6.56 ft |
Cable Diameter | 14.99mm (.590") |
Wire Size (AWG) | 14 |
Cable Length | 2.0m (6.56') |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP4K0610BW3)
- ADD-ON This Is A 1M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-SC-1M9SMF)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- MILTON INDUSTRIES Reusable End, 1/4" MNPT, Fits (S-621)
- SIMPSON STRONG-TIE Post Base Pbs44Az (PBS44AZ)
- IDEAL Grounding Tail, 2-Wire, 2 Forks, Green, Pk25 (30-3288)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK1000 (DC-1000-P)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- DRYCONN Direct Bury-600 Wing Wire Connect, PK100 (20225)
- Woodhead Wire Connectors & Disconnects