Shop All Sensor Cordsets & Receptacles
Woodhead
MC 4P FP 12 FT. 16/4 PVC SS
Mfr # 104000A01F1201
Zoro # G0386724
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.66m (12.0')
- IP Rating IP67
- Type Single Ended
- Keyway Single
- Wire/Cable Type STOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 104000A01F1201
- Zoro # G0386724
- UPC # 78678843088
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.66m (12.0') |
Cable Diameter | 10.67mm (.420") |
Wire Size (AWG) | 16 |
Description
MC 4P FP 12 ft. 16/4 PVC SS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 16.00" H, 12.00" W (NP1612CG)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- GENERAC 400 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL (RTSN400K3)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (2R7004A20A120)
- AIMCO Uryu Uk-Acfa1-10 Ui Power 10M Cordset Cable (910-191-0)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1164L5)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- Woodhead Sensors