Shop All Duplex Straight Blade Receptacles
Woodhead
MC 4P F/FR 4M #16/1 PVC DC
Mfr # 1R4000A39M040
Zoro # G2020908
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 4.0m
- Gender Female
- Temperature Range - Operating -20° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1R4000A39M040
- Zoro # G2020908
- UPC # 78678845389
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 4.0m |
Wire Size (AWG) | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Gender | Female |
Temperature Range - Operating | -20° to +105°C |
Product Name | Mini-Change |
Coupling Type | Internal Thread |
NEMA Rating | NEMA 6 |
Orientation | Straight |
Voltage - Maximum | 600V AC/DC |
CSA | LR6837 |
Poles | 4 |
UL | E152210 |
Panel Mount | Front |
Keyway | Single |
Wire/Cable Type | UL 1015 |
Material - Component | Nickel-plated Zinc Die-Cast |
Current - Maximum per Contact | 8.0A |
Series | 130013 |
Description
MC 4P F/FR 4M #16/1 PVC DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G271)
- LVGP Transformer 15KVA 480 to 208Wye/120 (G015K3QH8A03)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 30A, 32V DC, Non-Indicating (FMX-30LP)
- LEVITON Receptacle (8300-HLW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (5362BW)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (S10-05320-00S)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHI)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15ACPDBK)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0BR20-0TS)
- Woodhead Duplex Straight Blade Receptacles