Shop All Duplex Straight Blade Receptacles
Woodhead
MC 4P F/FR 3M #16/1 PVC DC
Mfr # 1R4000A39M030
Zoro # G5621342
product price: $76.15
/ea
Sold in multiples of 2 for $152.30
Free Shipping & Returns
$152.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 3.0m
- Temperature Range - Operating -20° to +105°C
- Product Name Mini-Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1R4000A39M030
- Zoro # G5621342
- UPC # 78678837893
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 3.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 16 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Temperature Range - Operating | -20° to +105°C |
Product Name | Mini-Change |
Current - Maximum per Contact | 8.0A |
Orientation | Straight |
Coupling Type | Internal Thread |
Series | 130013 |
UL | E152210 |
Voltage - Maximum | 600V AC/DC |
Poles | 4 |
Panel Mount | Front |
Keyway | Single |
Gender | Female |
CSA | LR6837 |
Wire/Cable Type | UL 1015 |
Material - Component | Nickel-plated Zinc Die-Cast |
NEMA Rating | NEMA 6 |
Description
MC 4P F/FR 3M #16/1 PVC DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187E)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- FIELD CONTROLS 8Rc 8" Draft Regulator For Oil, (8RC)
- MERSEN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 200 to 400A Amp Range (R422)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (BRY5362CR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- LEVITON Receptacle (8300-HR)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CBRS15GRY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- HUBBELL Snapconnect receptacle (SNAP8200UACR)
- Woodhead Straight Blade Devices