Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 4P F/Fr 1M #16/1 Pvc Dc
Mfr # 1R4000A39M010
Zoro # G305902389
Sold in multiples of 2 for $142.78
$142.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Single
- IP Rating IP67
- Type Single Ended (pigtail)
- NEMA Rating NEMA 6
- Current - Maximum per Contact 8.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1R4000A39M010
- Zoro # G305902389
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 1.0m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Keyway | Single |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
NEMA Rating | NEMA 6 |
Current - Maximum per Contact | 8.0A |
CSA | LR6837 |
Gender | Female |
Orientation | Straight |
Material - Component | Nickel-plated Zinc Die-Cast |
Temperature Range - Operating | -20°C to +105°C |
Poles | 4 |
Voltage - Maximum | 600V AC/DC |
UL | E152210 |
Wire/Cable Type | UL 1015 |
Coupling Type | Internal Thread |
Series | 130013 |
Product Name | Mini-Change |
Panel Mount | Front |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Marine Seal Tite (HBL60CM31)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- RADIX WIRE 16 AWG, UL 3257 Lead Wire, 26 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA16P026-T02)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M020)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- Woodhead Sensor Cordsets & Receptacles