Shop All Hazardous Location Plugs
Woodhead
Mc 3P Mp-Lt 6 16/1 Pvc Lds
Mfr # 41037
Zoro # G705981069
product price: $68.25
/ea
Sold in multiples of 2 for $136.50
$136.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 600V AC/DC
- Material - Connector Body Zinc-plated Steel
- Keyway Single
- CSA LR6837
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 41037
- Zoro # G705981069
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Voltage - Maximum | 600V AC/DC |
Material - Connector Body | Zinc-plated Steel |
Keyway | Single |
CSA | LR6837 |
Material - Plating Mating | Gold |
Poles | 3 |
Current - Maximum per Contact | 13.0A |
Orientation | Straight |
Material - Coupling Nut | Anodized Aluminum |
Gender | Male |
Coupling Type | Internal Thread |
UL | E152210 |
Temperature Range - Operating | -20°C to +80°C |
Series | 130006 |
Material - Contact | Brass |
Diagnostics / LEDs | No |
Type | Field Attachable Connector |
IP Rating | IP67 |
Product Name | Mini-Change |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Spacing Cover, UL 508 Type E, For GV3P (GV3G66)
- SCHNEIDER Safety Relay Extension, 48 to 240 VAC/VDC (XPSUAK32AP)
- DISCO Blk Nyln Cable Ties 14" L 120#Tensile Strength PK100 (12334PK100)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.6A)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Woodhead Hazardous Location Plugs