Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 3P M/Mfe 4M 16/3 Tpe Flx
Mfr # 113030K13M040
Zoro # G805902629
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4.0m (13.12')
- Type Double Ended
- Keyway Single
- IP Rating IP67
- Material - Connector Body PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 113030K13M040
- Zoro # G805902629
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 4.0m (13.12') |
Cable Diameter | 10.41mm (.410") |
Wire Size AWG | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 3 Phase, 600V, 3 (DS74US-600D)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 40A (783XZ7)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 400A, 250V AC, Non-Indicating (FRN-R-400)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 100FT- Black (HS3-075-100-BK)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- BRAD HARRISON Cordset, 7 Pin, Plug, Male (207002A01F120)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- Woodhead Sensor Cordsets & Receptacles