Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 3P M/Mfe 3M 14/3 Tpe Flx
Mfr # 113030K20M030E
Zoro # G605902584
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- IP Rating IP67
- Keyway Single
- Type Double Ended
- Orientation Straight to Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 113030K20M030E
- Zoro # G605902584
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Cable Diameter | 8.63mm (.340") |
Wire Size (AWG) | 14 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C391)
- PALADIN TOOLS Pdt Surepunch 110 & 66 Blades (PA3579)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 250/600V AC Max. Volts, 30A/60A Amp Range (C08917P)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1150-SP2)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Inductive Sensor Connector 75V 3A (XZCP0566L10)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- YASKAWA Robot Assembly Cordset Cable (156925-7)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F200)
- Woodhead Sensor Cordsets & Receptacles