Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 3P Mfe 9 16/3 Pvc
Mfr # 113020A01F090
Zoro # G205902427
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.74m (9.0')
- Keyway Single
- Type Double Ended
- IP Rating IP67
- Orientation Straight to Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 113020A01F090
- Zoro # G205902427
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.74m (9.0') |
Wire Size AWG | 16 |
Cable Diameter | 10.41mm (.410") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN (HBL4550)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50C0250B)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- SIEMENS 1M CORDSET CABLE (6XV1843-5FH10-0CA0)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- IFM Single-Ended Cordset, 10 m L Cable (EVC152)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1865L2)
- Woodhead Sensors