Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 3P Fp 15 18/3 Pvc
Mfr # 103000A03F150
Zoro # G105902329
original price:
$63.23
7% off
new price: $58.29
/ea
Sold in multiples of 2 for $116.58
$116.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4.60m (15.09')
- Keyway Single
- Type Single Ended
- IP Rating IP67
- Orientation Straight to Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 103000A03F150
- Zoro # G105902329
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 4.60m (15.09') |
Cable Diameter | 7.14mm (.281") |
Wire Size AWG | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, Multi-Angle, Nylon (4732)
- BRADY Sleeve, 2 in W, 1 1/4 in H, Die-cut (M6-750-2-342-WT-R)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20W)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC, A Curve (QOB115GFI)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- IFM Single-Ended Cordset, 25 m L Cable (EVT006)
- BRAD HARRISON Extension Cordset, 3Pin, Receptacle, Female (113020A01F060)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- Woodhead Sensor Cordsets & Receptacles