Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 3P F/Fr 3M 16/1 Pvc
Mfr # 1R3000A20M030
Zoro # G305902228
Sold in multiples of 2 for $118.58
$118.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyway Single
- Coupling Type Internal Thread
- Poles 3
- Temperature Range - Operating -20°C to +105°C
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1R3000A20M030
- Zoro # G305902228
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size AWG | 18 |
Length | 3.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Keyway | Single |
Coupling Type | Internal Thread |
Poles | 3 |
Temperature Range - Operating | -20°C to +105°C |
Orientation | Straight |
Wire/Cable Type | UL 1061 |
Gender | Female |
Current - Maximum per Contact | 13.0A |
Material - Component | Nickel-plated Zinc Die-Cast |
CSA | LR6837 |
UL | E152210 |
Voltage - Maximum | 600V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 120V (5YL47)
- HONEYWELL Door Switch, SPDT, Screw Terminals, 15A (22AC2-UL)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- Woodhead Sensor Cordsets & Receptacles