Shop All Communication Cables
Woodhead
Mc 3P F/Fr 3M 14/1 Pvc
Mfr # 1R3000A28M030G
Zoro # G305995435
Sold in multiples of 2 for $113.98
$113.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.0m
- Wire/Cable Type UL 1015
- UL E258922
- NEMA Rating NEMA 6
- Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1R3000A28M030G
- Zoro # G305995435
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 3.0m |
Wire Size (AWG) | 14 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Wire/Cable Type | UL 1015 |
UL | E258922 |
NEMA Rating | NEMA 6 |
Poles | 3 |
Gender | Female |
Current - Maximum per Contact | 15.0A |
Temperature Range - Operating | -20° to +105°C |
Type | Single Ended (pigtail) |
Coupling Type | Internal Thread |
Series | 130066 |
IP Rating | IP67 |
Keyway | Single |
Orientation | Straight |
Panel Mount | Front |
Product Name | BradPower A-Size |
Material - Component | Nickel-plated Zinc Die-Cast |
Voltage - Maximum | 600V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Activation Plates (10LPR36433)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EGXXXX)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-36)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (EPS300-1/2-48"-BLACK-12 PCS)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- MONOPRICE Speaker Wire, 12AWG Cl2 4, Conductor, 250ft (4038)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- Woodhead Communication Cables