Shop All Communication Cables
Woodhead
Mc 3P F/Fr 2M 14/1 Pvc
Mfr # 1R3000A28M020G
Zoro # G505995556
Sold in multiples of 2 for $99.78
$99.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.0m
- Keyway Single
- Current - Maximum per Contact 15.0A
- Voltage - Maximum 600V AC/DC
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1R3000A28M020G
- Zoro # G505995556
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Length | 2.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 14 |
Details
Keyway | Single |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 600V AC/DC |
Gender | Female |
IP Rating | IP67 |
Wire/Cable Type | UL 1015 |
Poles | 3 |
Temperature Range - Operating | -20° to +105°C |
Product Name | BradPower A-Size |
Series | 130066 |
Orientation | Straight |
NEMA Rating | NEMA 6 |
UL | E258922 |
Panel Mount | Front |
Coupling Type | Internal Thread |
Material - Component | Nickel-plated Zinc Die-Cast |
Type | Single Ended (pigtail) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300HI)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806)
- RACO Sealing Washer, 3/16" L, 2" (2458)
- SQUARE D General Purpose Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC, 208V AC (1S7F)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Duplex Adapter, Rj11, 6P4C, Straight-Wired - White (NTC-2422)
- Woodhead Communication Cables