Shop All Communication Cables
Woodhead
Mc 3P F/Fr 1M 14/1 Pvc
Mfr # 1R3000A28M010G
Zoro # G605995326
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.0m
- Product Name BradPower A-Size
- Voltage - Maximum 600V AC/DC
- Series 130066
- Wire Size (AWG) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1R3000A28M010G
- Zoro # G605995326
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1.0m |
Wire Size (AWG) | 14 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Product Name | BradPower A-Size |
Voltage - Maximum | 600V AC/DC |
Series | 130066 |
Poles | 3 |
NEMA Rating | NEMA 6 |
Orientation | Straight |
Panel Mount | Front |
Material - Component | Nickel-plated Zinc Die-Cast |
Current - Maximum per Contact | 15.0A |
IP Rating | IP67 |
Keyway | Single |
Temperature Range - Operating | -20° to +105°C |
Type | Single Ended (pigtail) |
Coupling Type | Internal Thread |
Wire/Cable Type | UL 1015 |
Gender | Female |
UL | E258922 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80509)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- Woodhead Communication Cables