Shop All Communication Cables
Woodhead
Mc 3P F/Fr 1M 14/1 Pvc
Mfr # 1300660036
Zoro # G605995371
Sold in multiples of 2 for $73.18
$73.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.0m
- UL E258922
- Voltage - Maximum 600V AC/DC
- Keyway Single
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300660036
- Zoro # G605995371
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Length | 1.0m |
Wire Size (AWG) | 14 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
UL | E258922 |
Voltage - Maximum | 600V AC/DC |
Keyway | Single |
Current - Maximum per Contact | 15.0A |
Wire/Cable Type | UL 1015 |
Material - Component | Nickel-plated Zinc Die-Cast |
Coupling Type | Internal Thread |
Temperature Range - Operating | -20° to +105°C |
NEMA Rating | NEMA 6 |
IP Rating | IP67 |
Gender | Female |
Panel Mount | Front |
Product Name | BradPower A-Size |
Orientation | Straight |
Type | Single Ended (pigtail) |
Series | 130066 |
Poles | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430)
- RAYCHEM Shrink Tubing, 1.0in ID, Black, 1in, PK50 (WCSM-24/6-300-S-(B50))
- SCHNEIDER ELECTRIC Set of Keys, Replacement, 22mm (ZBG455)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- Woodhead Communication Cables