Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 19P Fr Pg16 Brad Express (Na
Mfr # 3R3N30E80C300
Zoro # G405902371
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130015
- Length 0.30m
- Keyway Single
- IP Rating IP67
- Type Single Ended (pigtail)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3R3N30E80C300
- Zoro # G405902371
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 0.30m |
Mounting Thread Size | PG16 |
Wire Size AWG | 18, 22 |
Details
Series | 130015 |
Keyway | Single |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Panel Mount | Back, Front |
Coupling Type | External Thread |
Poles | 19 |
Material - Component | Gray Annodized Aluminum |
Gender | Female |
Temperature Range - Operating | -20°C to +80°C |
Current - Maximum per Contact | 2.0A |
Orientation | Straight |
Voltage - Maximum | 300V AC/DC |
Wire/Cable Type | UL 1569 |
Product Name | Mini-Change |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay, 8NO, 120VAC, 10A (8501XO80V02)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL50FT3P)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-240)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- Woodhead Sensor Cordsets & Receptacles