Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 12P Mfe 18M 16/12 Tpe Flx
Mfr # 332020K04M180
Zoro # G305902853
product price: $1,255.99
/ea
Sold in multiples of 8 for $10,047.92
Free Shipping & Returns
$10,047.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 18.0m (59.05')
- Keyway Single
- IP Rating IP67
- Type Double Ended
- Material - Contact Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 332020K04M180
- Zoro # G305902853
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 18.0m (59.05') |
Wire Size (AWG) | 16 |
Cable Diameter | 14.99mm (.590") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG14-10FLX)
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- VAST Strut Channel Fitting, Silver, 1/4 (V387-45EG)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- Woodhead Sensor Cordsets & Receptacles