Shop All Duplex Straight Blade Receptacles
Woodhead
MC 12P FR 1M 16/1 PVC
Mfr # 3R2004A20M010
Zoro # G2022536
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 1.0m
- Temperature Range - Operating -20° to +105°C
- Series 130015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3R2004A20M010
- Zoro # G2022536
- UPC # 78678883642
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 1.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 16 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Temperature Range - Operating | -20° to +105°C |
Series | 130015 |
Poles | 12 |
Product Name | Mini-Change |
Coupling Type | External Thread |
Orientation | Straight |
UL | E152210 |
Gender | Female |
Wire/Cable Type | UL 1015 |
Panel Mount | Front |
CSA | LR6837 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Voltage - Maximum | 600V AC/DC |
Keyway | Single |
Current - Maximum per Contact | 5.0A |
Description
MC 12P FR 1M 16/1 PVC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- HUBBELL Single Pole Connector, Weather Cover, Red (HBL15NCR)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 1 RU (AT55HM-1)
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R IV (DR20I)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15CPDGY)
- LEVITON Receptacle (8300-HGY)
- HUBBELL HUBBELL HBL5262 DUPLEX 15A AMP 125V-AC RECEPTACLE (HBL5262)
- LEVITON Receptacle (AFTR1-W)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BN (5362BN)
- Woodhead Straight Blade Devices