Shop All Cable Connectors
Woodhead
Mc 12P Fr 1M 16/1 Pvc
Mfr # 1300150071
Zoro # G305927467
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- UL E152210
- Product Name Mini-Change
- Orientation Straight
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300150071
- Zoro # G305927467
- Country of Origin Poland
- Category Cable Connectors
Dimensions
Length | 1.0m |
Wire Size (AWG) | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Type | Single Ended (pigtail) |
UL | E152210 |
Product Name | Mini-Change |
Orientation | Straight |
Keyway | Single |
Poles | 12 |
Panel Mount | Front |
Material - Component | Zinc Die-Cast with Black Epoxy |
Voltage - Maximum | 600V AC/DC |
Coupling Type | External Thread |
CSA | LR6837 |
Current - Maximum per Contact | 5.0A |
Series | 130015 |
Gender | Female |
Temperature Range - Operating | -20° to +105°C |
Wire/Cable Type | UL 1015 |
IP Rating | IP67 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Scrw Coupling, Zinc/Al, 1-1/4"Trade Sz (164-G)
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 50 (FZ512830)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/4In (RB300-125)
- ANCOR 12-10 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210225)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- IFM Wireable M12 connector (E18343)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .25-.38", 1/2", Nylon (SHC2022CR)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- HALEX 100PK38 Cla Connector (05103B)
- IFM Wireable M12 connector (EVC810)
- Woodhead Cord Grips