Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 10P Mp 6 16/10 Pvc
Mfr # 301002A01F060
Zoro # G505902578
original price:
$182.68
12% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.83m (6.0')
- IP Rating IP67
- Keyway Single
- Type Single Ended
- Wire Size AWG 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 301002A01F060
- Zoro # G505902578
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.83m (6.0') |
Wire Size AWG | 16 |
Cable Diameter | 16.76mm (.660") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FLF Series, 50A, 32V DC, Non-Indicating (FLF-50)
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T877)
- CALCONDUIT Nipple, 6 in. x 12 in., Aluminum (119371)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V24)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- TELEMECANIQUE SENSORS External Thread Connector, 125VAC/150VDC (XZCC12MDM40B)
- Woodhead Sensor Cordsets & Receptacles