Shop All Strain Relief Grips
Woodhead
Max-Loc Multi-Hole Strain Relief, 1/2 Inch Npt, Straight Male With O-Ring
Mfr # 5594005W
Zoro # G505982655
Sold in multiples of 6 for $93.30
$93.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Grommet Yellow
- Cable Diameter 6.35mm (.250")
- CSA LR32159
- Gender Male
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5594005W
- Zoro # G505982655
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 6.35mm (.250") |
Thread Size | 1/2" NPT |
Details
Color - Grommet | Yellow |
CSA | LR32159 |
Gender | Male |
Material - Body | Nylon |
Number of Holes | 2 or 3 |
UL | E76954 |
Body Style | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15I)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-4B)
- IFM Mounting Set, For Use With 30mm Sensors (E20873)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL320R6W)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- Woodhead Cord Grips