Shop All Strain Relief Grips
Woodhead
MAX-LOC GRIP .87-1.0 W/NUT F-4 NON-METAL
Mfr # 5639NM
Zoro # G5621385
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334
- Number of Holes 1
- Product Name MAX-LOC®, Watertite®
- Gender Male
- UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5639NM
- Zoro # G5621385
- UPC # 78678856395
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 22.23-25.40mm (.875-1.000") |
Thread Size | 1" NPT |
Details
Use With | MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334 |
Number of Holes | 1 |
Product Name | MAX-LOC®, Watertite® |
Gender | Male |
UL | E76954 |
Series | 130099 |
Body Style | Straight |
NEMA Rating | NEMA 3R |
Material - Body | Nylon |
Material - Grip | Nylon |
CSA | LR32159 |
Type | Strain Relief Grip |
Description
MAX-LOC/Watertite Cord Grips, 1" NPT, Straight Male, Body Size F4, Cable Diameter 22.23-25.40mm (.875-1.000"), Non-Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (FNA-6-1/4)
- TECHFLEX Fiberglass Sleeving, Coated, 1/2", Black (FGL0.50BK25)
- TECHFLEX Deutsch, Connector Kit, 6 Pin (DT06GY)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- REMKE Cord Grip, Alum, 2-1/2", 1.688-1.812, Mesh (RSR-729-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- Woodhead Strain Relief Grips