Shop All Strain Relief Grips
Woodhead
MAX-LOC GRIP .68-.81 W/NUT F-3
Mfr # 5645M
Zoro # G2145718
$74.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Material - Body Nylon
- Gender Male
- Product Name MAX-LOC®, Watertite®
- Series 130099
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5645M
- Zoro # G2145718
- UPC # 78678830445
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 17.27-20.57mm (.680-.810") |
Details
Number of Holes | 1 |
Material - Body | Nylon |
Gender | Male |
Product Name | MAX-LOC®, Watertite® |
Series | 130099 |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
CSA | LR32159 |
Body Style | Straight |
Material - Grip | Stainless Steel |
Description
MAX-LOC/Watertite Cord Grips, 3/4" NPT, Straight Male, Body Size F3 8 1/8"), Cable Diameter 17.27-20.57mm (.680-.810")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES HOSE FERRULE 21/32" (AD7328)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTOW (4GAA7)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (XTMC6A10TD)
- WISKA M25x1.5-W/ST/SS1.4305-17.0 (10069003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- Woodhead Strain Relief Grips