Shop All Strain Relief Grips
Woodhead
MAX-LOC GRIP .62-.75 W/NUT F-3
Mfr # 5640M
Zoro # G5620238
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 3R
- CSA LR32159
- Material - Body Nylon
- Use With 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333
- Cable Diameter 15.88-19.05mm (.625-.750")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5640M
- Zoro # G5620238
- UPC # 78678856404
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 15.88-19.05mm (.625-.750") |
Thread Size | 3/4" NPT |
Details
NEMA Rating | NEMA 3R |
CSA | LR32159 |
Material - Body | Nylon |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
Number of Holes | 1 |
Type | Strain Relief Grip |
Series | 130099 |
Gender | Male |
Body Style | Straight |
Product Name | MAX-LOC®, Watertite® |
Material - Grip | Stainless Steel |
Description
MAX-LOC/Watertite Cord Grips, 3/4" NPT, Straight Male, Body Size F3, Cable Diameter 15.88-19.05mm (.625-.750")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (A18-10F)
- HUMBOLDT Beaker Tongs For 50-1500ml capacity, PTFE Coated (H-23420TC)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJ-CAR)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords, PK 10 (Boot-M-10PK)
- Woodhead Cord Grips