Shop All Strain Relief Grips
Woodhead
MAX-LOC GRIP .56-.68 W/NUT F-4
Mfr # 5636M
Zoro # G5621184
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 3R
- Product Name MAX-LOC®, Watertite®
- Thread Size 1" NPT
- CSA LR32159
- Material - Grip Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5636M
- Zoro # G5621184
- UPC # 78678856364
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 12.70-15.88mm (.500-.625") |
Details
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC®, Watertite® |
CSA | LR32159 |
Material - Grip | Stainless Steel |
Series | 130099 |
Use With | MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334 |
Type | Strain Relief Grip |
Material - Body | Nylon |
Body Style | Straight |
Number of Holes | 1 |
Gender | Male |
Description
MAX-LOC/Watertite Cord Grips, 1" NPT, Straight Male, Body Size F4, Cable Diameter 12.70-15.88mm (.500-.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M108)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC/1NO (30G089)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA8)
- KABLE KONTROL L Type Wall Support Bracket - 12" Wide (KK-LHNG-12-EZ)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- Woodhead Cord Grips