Shop All Strain Relief Grips
Woodhead
MAX-LOC GRIP .56-.68 W/NUT F-3
Mfr # 5635M
Zoro # G2131045
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130099
- Material - Grip Stainless Steel
- Body Style Straight
- Number of Holes 1
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5635M
- Zoro # G2131045
- UPC # 78678856354
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 14.27-17.45mm (.562-.687") |
Thread Size | 3/4" NPT |
Details
Series | 130099 |
Material - Grip | Stainless Steel |
Body Style | Straight |
Number of Holes | 1 |
Gender | Male |
Material - Body | Nylon |
NEMA Rating | NEMA 3R |
Type | Strain Relief Grip |
CSA | LR32159 |
Product Name | MAX-LOC®, Watertite® |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
Description
MAX-LOC/Watertite Cord Grips, 3/4" NPT, Straight Male, Body Size F3, Cable Diameter 14.27-17.45mm (.562-.687")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 5A @ 250V AC, Actuator Location: Top (RCM-403)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (5YP98)
- MERSEN Fuse Holder, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (FEX-81-81)
- SIEMENS Control Unit 6SL32440BB121FA0 (6SL3244-0BB12-1FA0)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .688-.812, Mesh (RSR-1213-E)
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Blue, 50PK (SR-8P8C-BL)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- Woodhead Cord Grips