Shop All Strain Relief Grips
Woodhead
MAX-LOC GRIP .50-.62 W/NUT F-3 NON-METAL
Mfr # 5634NM
Zoro # G5625147
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333
- CSA LR32159
- Body Style Straight
- Thread Size 3/4" NPT
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5634NM
- Zoro # G5625147
- UPC # 78678872220
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 12.70-15.88mm (.500-.625") |
Details
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
CSA | LR32159 |
Body Style | Straight |
Number of Holes | 1 |
NEMA Rating | NEMA 3R |
Series | 130099 |
Material - Grip | Nylon |
Product Name | MAX-LOC®, Watertite® |
Material - Body | Nylon |
UL | E76954 |
Gender | Male |
Type | Strain Relief Grip |
Description
MAX-LOC/Watertite Cord Grips, 3/4" NPT, Straight Male, Body Size F3, Cable Diameter 12.70-15.88mm (.500-.625"), Non-Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P5W)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DM)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 4-11mm (BG216MSTRI)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- Woodhead Cord Grips