Shop All Strain Relief Grips
Woodhead
MAX-LOC GRIP .50-.62 W/NUT F-3
Mfr # 5634M
Zoro # G5620658
$69.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Strain Relief Grip
- Use With 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333
- Series 130099
- NEMA Rating NEMA 3R
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5634M
- Zoro # G5620658
- UPC # 78678872218
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 12.70-15.88mm (.500-.625") |
Details
Type | Strain Relief Grip |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
Series | 130099 |
NEMA Rating | NEMA 3R |
Material - Body | Nylon |
CSA | LR32159 |
Body Style | Straight |
Number of Holes | 1 |
Product Name | MAX-LOC®, Watertite® |
Gender | Male |
Material - Grip | Stainless Steel |
Description
MAX-LOC/Watertite Cord Grips, 3/4" NPT, Straight Male, Body Size F3, Cable Diameter 12.70-15.88mm (.500-.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CB108)
- HAMMOND 19 in. RACK MOUNT, 90 DEG RECEP (1582T6B1BKRA)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-078)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- Woodhead Strain Relief Grips