Shop All Strain Relief Grips
Woodhead
MAX-LOC GRIP .43-.56 W/NUT F-3 NON-METAL
Mfr # 5633NM
Zoro # G5620387
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4" NPT
- CSA LR32159
- NEMA Rating NEMA 3R
- UL E76954
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5633NM
- Zoro # G5620387
- UPC # 78678856335
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 11.10-14.27mm (.437-.562") |
Details
CSA | LR32159 |
NEMA Rating | NEMA 3R |
UL | E76954 |
Number of Holes | 1 |
Body Style | Straight |
Gender | Male |
Material - Body | Nylon |
Type | Strain Relief Grip |
Series | 130099 |
Material - Grip | Nylon |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
Product Name | MAX-LOC®, Watertite® |
Description
MAX-LOC/Watertite Cord Grips, 3/4" NPT, Straight Male, Body Size F3, Cable Diameter 11.10-14.27mm (.437-.562"), Non-Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Brown (HS364-S50-BROWN)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS212)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34222)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 Long Thread 4-11mm (BG816MSTRI)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- PFLITSCH M25x1.5 NPB;15mm Long Ext.Thr. (BG825MSTRI)
- Woodhead Cord Grips