Shop All Strain Relief Grips
Woodhead
MAX-LOC GRIP .43-.56 W/NUT F-3
Mfr # 5633M
Zoro # G5621324
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130099
- Type Strain Relief Grip
- Number of Holes 1
- NEMA Rating NEMA 3R
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5633M
- Zoro # G5621324
- UPC # 78678856334
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 11.10-14.27mm (.437-.562") |
Details
Series | 130099 |
Type | Strain Relief Grip |
Number of Holes | 1 |
NEMA Rating | NEMA 3R |
Body Style | Straight |
Material - Body | Nylon |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
Gender | Male |
Product Name | MAX-LOC®, Watertite® |
Material - Grip | Stainless Steel |
CSA | LR32159 |
Description
MAX-LOC/Watertite Cord Grips, 3/4" NPT, Straight Male, Body Size F3, Cable Diameter 11.10-14.27mm (.437-.562")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 35A, 2 Pole, 120/240V AC (THQL2135)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- POLARIS Insulated Multitap Connector, 7.25 In. L (IPLD750-4B)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-1CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682547-2 (Boot-N1)
- HEYCO 3/4 in. STRAIN RELIEF BUSHING BLACK (1244)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- Woodhead Strain Relief Grips