Shop All Strain Relief Grips
Woodhead
MAX-LOC GRIP .43-.50 W/NUT F-2 NON-METAL
Mfr # 5632NM
Zoro # G5617578
product price: $69.99
/ea
Sold in multiples of 2 for $139.98
$139.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Straight
- NEMA Rating NEMA 3R
- UL E76954
- Series 130099
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5632NM
- Zoro # G5617578
- UPC # 78678856325
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 10.92-12.70mm (.430-.500") |
Thread Size | 1/2" NPT |
Details
Body Style | Straight |
NEMA Rating | NEMA 3R |
UL | E76954 |
Series | 130099 |
CSA | LR32159 |
Number of Holes | 1 |
Type | Strain Relief Grip |
Material - Grip | Nylon |
Product Name | MAX-LOC®, Watertite® |
Gender | Male |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
Material - Body | Nylon |
Description
MAX-LOC/Watertite Cord Grips, 1/2" NPT, Straight Male, Body Size F2, Cable Diameter 10.92-12.70mm (.430-.500"), Non-Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RA-2577)
- SIGMA ELECTRIC LIQTITE FIT STR 1"" PL (02-55462)
- SQUARE D Miniature Circuit Breaker, HOM Series 70A, 2 Pole, 120/240V AC (HOM270CP)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- WISKA M63X1.5-WSTPABK-38.0R (10064999)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682547-2 (Boot-N1)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Mesh (RSR-314-E)
- Woodhead Cord Grips