Shop All Strain Relief Grips
Woodhead
MAX-LOC GRIP .43-.50 W/NUT F-2
Mfr # 5632M
Zoro # G5620457
Sold in multiples of 2 for $138.58
$138.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Body Nylon
- Number of Holes 1
- CSA LR32159
- NEMA Rating NEMA 3R
- Product Name MAX-LOC®, Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5632M
- Zoro # G5620457
- UPC # 78678856324
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 10.92-12.70mm (.430-.500") |
Details
Material - Body | Nylon |
Number of Holes | 1 |
CSA | LR32159 |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC®, Watertite® |
Body Style | Straight |
Type | Strain Relief Grip |
Gender | Male |
Series | 130099 |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
Material - Grip | Stainless Steel |
Description
MAX-LOC/Watertite Cord Grips, 1/2" NPT, Straight Male, Body Size F2, Cable Diameter 10.92-12.70mm (.430-.500")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- 3M Replacement for 3M Fp301-1/2-100 Foot -BK (FP301-1/2-100`-BK 3M)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/50A, 4 Pole, 120/240V AC (BQ230250)
- ZORO SELECT Power Cord, 5-15P, SVT, 6 ft., Blk, 10A, 18/3 (5XFP1ID)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011, PK 5 (Boot-A2-5PK)
- SWE-TECH 3C RJ45 Strain Relief Boots, Green, 50PK (FWTSR-8P8C-GR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- Woodhead Cord Grips